4' 10W T8 LED Lamp, 35K

Item #: 1694949

Cat #: 10T8/COR/48-835/IF15/G-10/1

UPC: 046677553227

Sign In or Register to view pricing and more.
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips P/N 553222, 12NC 92900225834. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***

Overview

LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips P/N 553222, 12NC 92900225834. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Ballasts or LED Drivers***
Also known as: 046677553227, 10T8/COR/48-835/IF15/G-10/1

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 1500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Lumens: 1500
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)