

Cable Tray, 6" Deep x 18" Wide x 10' Long, Painted Black
Item #: 169483
Cat #: CF150/450BL
UPC: 800388009257
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Deep x 18 Inch Wide x 10 Feet Long section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor. Painted Black.
Overview
6 Inch Deep x 18 Inch Wide x 10 Feet Long section of wiremesh cable tray constructed of precision engineered high quality welded steel wire and can be adapted to fit any installation on-site Our patented UL Classified painted wire tray is classified as an EGC Equipment Grounding Conductor. Painted Black.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388009257, CF150/450BL
Specifications
Depth: | 6 in |
Color: | Black |
Material: | Steel |
Length: | 10 ft |
Width: | 18 in |
Depth: | 6 in |
Material: | Steel |
Width: | 18 in |
Color: | Black |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)