10/4 w/Ground Unshielded Flexible Tray Cable, Black, 600V

Item #: 1694785

Cat #: 221004

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LAPP ÖLFLEX® TRAY II Unshielded Flexible Tray Cable - 10 AWG Copper, 4 Conductor - Black, 600 Volts

Overview

LAPP ÖLFLEX® TRAY II Unshielded Flexible Tray Cable - 10 AWG Copper, 4 Conductor - Black, 600 Volts
LAPP ÖLFLEX® TRAY II is an industrial grade tray cable with superior oil performance for long cable life. It has a pressure-extruded jacket and fine copper stranding for excellent flexibility, making it much easier to pull through tray. With UL TC-ER approval, no conduit is needed so you can reduce material costs along with saving on labor.
Also known as: 221004

Specifications

Gauge: 10
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10
Volts AC: 600
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)