This product may not be available in all locations.
2
more
Transformer, Industrial Control, 50VA, 120/240 x 24VAC, w/Fuse Clip
Item #: 169477
Cat #: C0050E1BFB
UPC: 786680421167
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Overview
50 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680421167, C0050E1BFB
Specifications
Volt Amps: | 50 |
Phase: | 1 |
Volts AC Secondary: | 24 |
Volts AC Primary: | 120/240 |
Volt Amps: | 50 |
Volts AC Secondary: | 24 |
Phase: | 1 |
Volts AC Primary: | 120/240 |
Customer Reviews
No reviews for this product
(0)