HDHR-60WR 60" INDUSTRIAL FAN

Item #: 169458

Cat #: HDHR60WR

UPC: 686334854092

Sign In or Register to view pricing and more.
Documents & Guides
HDHR-60WR 60" INDUSTRIAL FAN

Overview

HDHR-60WR 60" INDUSTRIAL FAN
Also known as: 686334854092, HDHR60WR

Specifications

Width: 60 in
Color: White
Standards: California Proposition 65
Width: 60 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)