Link 2 Light Vertical Wall Sconce, Brushed Nickel

Item #: 1694459

Cat #: 60-2936

UPC: 045923629365

Sign In or Register to view pricing and more.
Link - 2 Light Wall Sconce with White Glass - Brushed Nickel Finish

Overview

Link - 2 Light Wall Sconce with White Glass - Brushed Nickel Finish
The Link 60-2936 is sleek and refined lighting ideal for any vanity or bathroom design. It features a brushed Nickel Finish with ringed etching, adding interest to the modern style. Install a pair on either side of a vanity or mirror, create an edgy look in the hallway or dining room. Indoor applications are endless with this tube wall sconce.
Also known as: 045923629365, 60-2936

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Standards: California Proposition 65
Volts AC: 120
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)