Busbar, 2-Phase, 80A, 28 Device per meter, 1 meter in Length

Item #: 169442

Cat #: 1492-A2B8

UPC: 612598713035

Documents & Guides
Busbar, 2-Phase, 80 Amp rated, 1 meter in Length, 28 Devices per Piece
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, 2-Phase, 80 Amp rated, 1 meter in Length, 28 Devices per Piece
The 1492-FB fuse holder family is designed for use in many OEM applications, such as power supplies, equipment protection, primary and secondary control transformers, solenoids, lighting and heater loads, and drives.
Also known as: 612598713035, 1492-A2B8

Specifications

Phase: 2
Type: Cuttable Copper, Busbar
Family / Style: 1492
Mounting: DIN Rail
Amps: 80
Phase: 2
Family / Style: 1492
Amps: 80
Type: Cuttable Copper, Busbar
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)