Single Pole Circuit Breaker Lockout

Item #: 16944

Cat #: 65688

UPC: 754473656881

Sign In or Register to view pricing and more.
Documents & Guides
Designed For 120v Breakers That Have Holes In The Switch Tongue, Our Snap-on Breaker Lockout Is A Snap To Install| Dual Cavities Accommodate Different Size Switch Tongues And Device Accepts Lock Shackles Up To 9/32 In Diameter. Dimensionsare 0.83h X 0.

Overview

Designed For 120v Breakers That Have Holes In The Switch Tongue, Our Snap-on Breaker Lockout Is A Snap To Install| Dual Cavities Accommodate Different Size Switch Tongues And Device Accepts Lock Shackles Up To 9/32 In Diameter. Dimensionsare 0.83h X 0.
Snap-On Breaker Lockouts are quick and easy to install - just snap in place and apply lock. Designed for 120V breakers that have holes in the switch tongue. Dual cavities in the Snap-On Breaker Lockouts accommodate different size switch tongues which isolates and secures the circuit breaker switches to protect employees against electrical accidents during equipment maintenance.
Also known as: 754473656881, 65688

Specifications

Type: Lockout
Color: Red
Type: Lockout
Color: Red

Customer Reviews

No reviews for this product
(0)