Cable for 1746-IA16/IM16/IB16/ITB16 to 5069-IA16/IB16 Field Wiring Conversion System

Item #: 1694239

Cat #: 1492-CM1746-M01

UPC: 194033088149

Conversion Module, SLC 500 to 5069 CompactLogix, 1746-IA16 to 5069-IA16, 1746-IM16 to 5069-IA16, 1746-IB16 to 5069-IB16, 1746-ITB16 to 5069-IB16
Sign In or Register to view pricing and more.

Overview

Conversion Module, SLC 500 to 5069 CompactLogix, 1746-IA16 to 5069-IA16, 1746-IM16 to 5069-IA16, 1746-IB16 to 5069-IB16, 1746-ITB16 to 5069-IB16
I/O conversion modules provide a fast and efficient method for converting 1746 SLC™ I/O to Compact 5000™ I/O. The I/O conversion is accomplished without removing any field wires from the existing terminal block, virtually removing the risk of wiring errors and reducing wiring/installation time. The existing removable terminal block fits directly into the new 1492 conversion modules. The cables are pre-wired and have a connector for the conversion module on one end and a removable terminal block (RTB) on the other end. The I/O signals are routed through the conversion module and the cable to the appropriate terminals on the Compact 5000 I/O module.
Also known as: 194033088149, 1492-CM1746-M01

Specifications

Length: 25 in
Type: Conversion Module
Length: 25 in
Type: Conversion Module

Customer Reviews

No reviews for this product
(0)