15A Decora Receptacle, Gray

Item #: 1694

Cat #: 5325-GY

UPC: 078477233146

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - Gray
Leviton’s line of Residential Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these devices are the electrical contractor's choice for use in homes across the country.
Also known as: 078477233146, 5325-GY

Specifications

Type: Grounding
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15

Customer Reviews

No reviews for this product
(0)