40W LED HID Replacement Lamp, 50K

Item #: 1693931

Cat #: S39751

UPC: 045923397516

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt LED HID Replacement; 5000K; Mogul extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt

Overview

40 Watt LED HID Replacement; 5000K; Mogul extended Base; Adjustable Beam Angle; Type B Ballast Bypass;100-277 Volt
Satco's S39751 40-watt, HID replacement LED lamp offers natural light and an adjustable beam spread. Suitable for outdoor pole lamps, this high lumen lamp with a mogul extended base provides superior illumination. This energy efficient LED lamp delivers 50,000 hours of natural light.
Also known as: 045923397516, S39751

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Material: Thermoplastic, Steel, Aluminum
Color Rendering Index (CRI): 80
Lumens: 5600
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Material: Thermoplastic, Steel, Aluminum
Lumens: 5600
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 40
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)