One Light Energy Saving Fluore

Item #: 169383

Cat #: 4983-15

UPC: 785652498350

Sign In or Register to view pricing and more.
Documents & Guides
36" 1 - 30Watt T12 Lamp, 120 Volt Undercabinet Fixture.

Overview

36" 1 - 30Watt T12 Lamp, 120 Volt Undercabinet Fixture.
Also known as: 785652498350, 4983-15

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 3 ft
Wattage: 30
Color: White
Type: Undercabinet Light
Length: 3 ft
Color: White
Volts AC: 120
Wattage: 30

Customer Reviews

No reviews for this product
(0)