Power Strip, Surge Protection, 120V, 15A, 12-Outlet, 19" Rack Mount, Black

Item #: 169352

Cat #: 5500-190

UPC: 078477868157

Documents & Guides
Power Strip, Surge Protection: 120V, 15A, Outlets: (12), Cord Length: 12', Input Power Plug: 5-15P Plug, Data Sensitive, 330V Impulse Clamping, 19" Rack Mount, Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Strip, Surge Protection: 120V, 15A, Outlets: (12), Cord Length: 12', Input Power Plug: 5-15P Plug, Data Sensitive, 330V Impulse Clamping, 19" Rack Mount, Color: Black.
Leviton 5500/5505 devices are designed for mounting on 19-inch racks where transient voltage surge suppression is desired for rack-mounted electronic equipment. Each device offers a total of 12 protected outlets (10 in back and 2 in front) to provide easy plugin convenience for all mounted equipment. Advanced circuit design offers EXTREMEly tight clamping levels and exceptional noise attenuation. Each unit is provided with power, protection, and outlet polarity/ground status LED diagnostics, a resettable overload circuit breaker and a 12-foot power supply cord.
Also known as: 078477868157, 5500-190, RACKMOUNT PDU

Specifications

Mounting: Rack
Type: Surge Protected
Color: Black
Mounting: Rack
Color: Black
Type: Surge Protected

Customer Reviews

No reviews for this product
(0)