Illuminated push button head, XB4, metal, flush, orange, 22mm, spring return, plain lens

Item #: 16935

Cat #: ZB4BW35

UPC: 785901354765

Illuminated push button head, Harmony XB4, metal, flush, orange, 22mm, spring return, plain lens for BA9s bulb
Sign In or Register to view pricing and more.

Overview

Illuminated push button head, Harmony XB4, metal, flush, orange, 22mm, spring return, plain lens for BA9s bulb
This Harmony XB4, plain lens illuminated flush orange button head operates with a spring return / impulse mechanism. This illuminated button head for BA9s Integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901354765, ZB4BW35

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)