
24 Port Universal Rack Mount, Cat 5e
Item #: 169347
Cat #: 5G270-U24
UPC: 078477385760
Documents & Guides
Universal Patch Panel, Category 5e, 24-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 1RMU.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Universal Patch Panel, Category 5e, 24-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 1RMU.
GigaMax 5E QuickPort Patch Panel, 24-Port, 1RU, Cat 5E, Cable Management Bar Included
Also known as: 078477385760, 5G270-U24
Specifications
Mounting: | Rack |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Number of Ports: | 24 |
Size: | 1RMU |
Connector Type: | CAT 5E |
Customer Reviews
No reviews for this product
(0)