New Construction Rough-in Plate, 4" / 6", w/Hanger Bars

Item #: 1693369

Cat #: RP-2/4/6

UPC: 714176022086

Documents & Guides
New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Sign In or Register to view pricing and more.

No associated products found.

Overview

New Construction Rough-in Plate, 4 Inch / 6 Inch, w/Hanger Bars
Also known as: 714176022086, RP-2/4/6

Specifications

Type: Rough-In Kit
Material: Steel
Diameter: 6 in, 2 in, 4 in
Type: Rough-In Kit
Diameter: 6 in, 2 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)