This product has been discontinued.

340W Solar Module, 120 Half Cell, Black on Black
Item #: 1693329
Cat #: Q.PEAK-DUO-BLK-G6+AC-340
UPC:
Documents & Guides
340 Watt Solar Module, Q.PEAK-DUO-G6+AC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 68.5" x 40.6" x 1.57" (Including Frame), 47.2 lbs, Black on Black
Sign In or Register to view pricing and more.
No associated products found.
Overview
340 Watt Solar Module, Q.PEAK-DUO-G6+AC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 68.5" x 40.6" x 1.57" (Including Frame), 47.2 lbs, Black on Black
The new Q.PEAK DUO BLK-G6+/AC module is assembled in the USA with power ratings of up to 345wp, efficiency up to 19.5%, and a 25-year product and performance warranty. The factory-assembled AC module with integrated Enphase IQ 7+ microinverter yields faster installation and maximum system efficiency. The module also features built-in rapid shutdown capabilities with no additional components required and seamless energy management with the intelligent Enphase Enlighten™ monitoring system.
Also known as: Q.PEAK-DUO-BLK-G6+AC-340
Specifications
Volts DC: | 1000 |
Wattage: | 340 |
Depth: | 1.570 in |
Color: | Black on Black |
Length: | 68.500 in |
Weight: | 47.200 lbs |
Width: | 40.600 in |
Family / Style: | Q.PEAK-DUO-BLK-G6+/AC |
Number of Cells: | 120 |
Volts DC: | 1000 |
Depth: | 1.570 in |
Length: | 68.500 in |
Width: | 40.600 in |
Number of Cells: | 120 |
Wattage: | 340 |
Color: | Black on Black |
Weight: | 47.200 lbs |
Family / Style: | Q.PEAK-DUO-BLK-G6+/AC |
Customer Reviews
No reviews for this product
(0)