![Single-Pole Lighted Handle Switch, 20A, 277V, Clear, Lit When Off Single-Pole Lighted Handle Switch, 20A, 277V, Clear, Lit When Off](https://rexel-cdn.com/products/image.jpg?i=0294257E-21AD-40EC-81FD-44206D579525&f=420)
Single-Pole Lighted Handle Switch, 20A, 277V, Clear, Lit When Off
Item #: 169326
Cat #: 1221-7LC
UPC: 078477240441
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 277 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear
Overview
20 Amp, 277 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477240441, 1221-7LC
Specifications
Color: | Clear |
Type: | Industrial Grade, Illuminated Off, Self-Grounding |
Volts AC: | 277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Color: | Clear |
Volts AC: | 277 |
Poles: | 1 |
Type: | Industrial Grade, Illuminated Off, Self-Grounding |
Amps: | 20 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)