Square Legend Plate

Item #: 1693061

Cat #: E34SP19

UPC: 782113704524

Sign In or Register to view pricing and more.
Documents & Guides
Square Legend Plate, Size: Standard, Plastic, Black Field, Legend: Jog, Used With E34 Series Pushbutton Operators And Indicating Lights

Overview

Square Legend Plate, Size: Standard, Plastic, Black Field, Legend: Jog, Used With E34 Series Pushbutton Operators And Indicating Lights
Also known as: 782113704524, E34SP19

Specifications

Weight Capacity: 300 lbs
Type: Ladder, Stepladder
Length: 4 ft
Material: Plastic, Fiberglass
Width: 19 7/8 in
Weight Capacity: 300 lbs
Length: 4 ft
Width: 19 7/8 in
Type: Ladder, Stepladder
Material: Plastic, Fiberglass

Customer Reviews

No reviews for this product
(0)