Transformer, Dry Type, NEMA 3R, 480 Delta - 380/400/416/430, 3PH, 30 kVA

Item #: 1693009

Cat #: SG3A0030KY0C

UPC: 803423128050

Documents & Guides
Transformer, Dry Type, 30 kVA, 3-Phase, 480 Delta Primary Volts - 380/400/416/430 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 30 kVA, 3-Phase, 480 Delta Primary Volts - 380/400/416/430 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel® transformers meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits. Standard Type 3R enclosures are suitable for indoor or outdoor applications. Transformers are manufactured from quality non-aging, cold rolled, silicon steel laminations using state-of-the-art equipment. Cores are precision cut to close tolerances which eliminates burrs and improves performance. A robust interface between core & coils for better short circuit performance.
Also known as: 803423128050, SG3A0030KY0C

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 30kVA
Secondary Voltage: 380/400/416/430
Phase: 3
Primary Voltage: 480
Secondary Voltage: 380/400/416/430
Type: Dry Type Transformer
Volt Amps: 30kVA

Customer Reviews

No reviews for this product
(0)