EGS 4100UST 1 IN EMT SSCR CONN INSU

Item #: 169277

Cat #: 4100UST

UPC: 687855050123

Sign In or Register to view pricing and more.
Documents & Guides
APP 4100UST 1" EMT SSCR CONN

Overview

APP 4100UST 1" EMT SSCR CONN
Also known as: 687855050123, 4100UST

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)