
Compression Lug, Copper, 2-Hole
Item #: 1691917
Cat #: CLWD-3/0-14-34
UPC: 783669638790
Documents & Guides
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Surecrimp Copper Compression Lug, Conductor Size 3/0, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669638790, CLWD-3/0-14-34
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 3/0 |
Customer Reviews
No reviews for this product
(0)