Pilot Device, Light Module, LED Green, 120VAC, 22.5mm

Item #: 16919

Cat #: ZBVG3

UPC: 785901355441

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Light Module, LED Green, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13

Overview

Pilot Device, Light Module, LED Green, 120 Volt AC, 22.5 mm, NEMA 1/2/3/4/4X/12/13
Also known as: 785901355441, ZBVG3

Specifications

Type: Pilot Device, LED, Light Module
Color: Green
Size: 22.5 mm
Mounting: Base
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Type: Pilot Device, LED, Light Module
Size: 22.5 mm
Volts AC: 120
Standards: California Proposition 65
Color: Green
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)