Breaker, Molded Case, 63A, 3P, 600Y/347VAC, G6 Frame, 65kAIC, Top Feed, 1NO/NC

Item #: 1691832

Cat #: 140G-G6C3-C63-KJ-MT

UPC: 194033690151

Sign In or Register to view pricing and more.
Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, Standard Bus Bar Mount, Top Feed, 1 Normally Open/Normally Closed Auxiliary Contact

Overview

Breaker, Molded Case, 63 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, Standard Bus Bar Mount, Top Feed, 1 Normally Open/Normally Closed Auxiliary Contact
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C63 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 194033690151, 140G-G6C3-C63-KJ-MT

Specifications

Poles: 3
Amps: 63
Mounting: Busbar
Type: Breaker; Molded Case
Volts AC Range: 600Y/347
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Mounting: Busbar
Volts AC Range: 600Y/347
Interrupt Rating AC: 65 kA
Amps: 63
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)