Transfer Switch, Non-Fused, 600A, 600VAC, 600VDC, 3P, NEMA 3R

Item #: 169175

Cat #: DTU366R

UPC: 785901568384

Sign In or Register to view pricing and more.
Transfer Switch, Non-Fused, 600 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 3R

Overview

Transfer Switch, Non-Fused, 600 Amp, 600 Volt AC, 600 Volt DC, 3-Pole, NEMA 3R
Also known as: 785901568384, DTU366R

Specifications

Poles: 3
Amps: 600
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 600
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)