Switch/Outlet Box, 2-Gang, 2-3/4" Deep, Non-Metallic

Item #: 16917

Cat #: 7488RAC

UPC: 050169974889

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 25".

Overview

2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4". Cubic Inches: 25".
Also known as: 050169974889, 7488RAC

Specifications

Gangs: 2
Mounting: Screw On
Color: Gray
Material: PVC
Depth: 2 3/4 in
Cubic Inches: 25 in³
Gangs: 2
Color: Gray
Depth: 2 3/4 in
Mounting: Screw On
Material: PVC
Cubic Inches: 25 in³

Customer Reviews

No reviews for this product
(0)