100A, 120/240V, 1P, 8/16, MB Loadcenter, NEMA 1

Item #: 169168

Cat #: BR816B100

UPC: 786676443456

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Circuit Breaker Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 786676443456, BR816B100

Specifications

Mounting: Flush, Surface
Amps: 100
Circuits: 16
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Spaces: 8
Mounting: Flush, Surface
Circuits: 16
Phase: 1
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Spaces: 8

Customer Reviews

No reviews for this product
(0)