1-Pole Switch, 20 Amp, 120/277V, Light Almond, Back/Side Wired
Item #: 169162
Cat #: CSB1-20T
UPC: 078477301654
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Light Almond
Overview
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Back & Side Wired - Light Almond
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477301654, CSB1-20T
Specifications
Type: | Toggle Switch, Grounding, Commercial Grade, Back and Side Wired |
Color: | Light Almond |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Type: | Toggle Switch, Grounding, Commercial Grade, Back and Side Wired |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)