This product may not be available in all locations.
![Power Relay, Open, 40A, 240VAC, 24VAC Coil, SPST-NO-DM Power Relay, Open, 40A, 240VAC, 24VAC Coil, SPST-NO-DM](https://rexel-cdn.com/products/image.jpg?i=F016CA73-9F4D-4AEB-96B9-714CDE67037B&f=420)
Power Relay, Open, 40A, 240VAC, 24VAC Coil, SPST-NO-DM
Item #:
169154
Cat #:
700-HG45A24
UPC:
662073176398
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V AC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V AC Coil
Also known as: 662073176398, 700-HG45A24
Specifications
Volts AC Control: | 24 |
Mounting: | Surface |
Poles: | 1 |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG45 |
Volts AC Control: | 24 |
Poles: | 1 |
Type: | Power Relay |
Mounting: | Surface |
Amps: | 40 |
Family / Style: | 700-HG45 |
Customer Reviews
No reviews for this product
(0)