CROSSARM MTG BRACKET A-M UNITS

Item #: 169143

Cat #: G-AM-8-CA

UPC: 781381323871

Documents & Guides
Crossarm Mounting Bracket, Material: Malleable Iron, Lamp Type: LED, Fixture Type: Flood Light, Finish: Zinc Plated, Chromate Sealed, Architectural Bronze Polyester, For Areamaster Green LED Flood/High Bay Luminaires
Sign In or Register to view pricing and more.

No associated products found.

Overview

Crossarm Mounting Bracket, Material: Malleable Iron, Lamp Type: LED, Fixture Type: Flood Light, Finish: Zinc Plated, Chromate Sealed, Architectural Bronze Polyester, For Areamaster Green LED Flood/High Bay Luminaires
Also known as: 781381323871, G-AM-8-CA

Specifications

Material: Malleable Iron
Mounting: Flush
Color: Bronze
Light Technology: LED
Material: Malleable Iron
Color: Bronze
Mounting: Flush
Light Technology: LED

Customer Reviews

No reviews for this product
(0)