Terminal Block, 15A, 300V AC/DC, 2 Connection Side, White, 1.5mm

Item #: 1691

Cat #: 1492-L2Q-W

UPC: 662073054689

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, White, 26 - 14 AWG, 1.5mm, 50 in a Package

Overview

Terminal Block, 15 Amp, 300 Volt AC/DC, 2 Connections Point per Side, White, 26 - 14 AWG, 1.5mm, 50 in a Package
Also known as: 662073054689, 1492-L2Q-W

Specifications

Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 15
Color: White
Volts DC: 300
Size: 1.500 mm
Allowable Gauge Range: 26 - 14
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Allowable Gauge Range: 26 - 14
Family / Style: 1492
Poles: 1
Color: White
Size: 1.500 mm

Customer Reviews

No reviews for this product
(0)