2x4' LED Lay-In Panel, 35K/40K/50K

Item #: 1690988

Cat #: CPX-2X4-ALO8-SWW7-M2

UPC: 193048542844

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Lumens: 3813/5009/6241, Selectable Color Temperature: 3500K/4000K/5000K

Overview

2 Ft. x 4 Ft. LED Lay-In Panel, 120-277V, CRI >80, Selectable Lumens: 3813/5009/6241, Selectable Color Temperature: 3500K/4000K/5000K
CPXâ„¢ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Also known as: 193048542844, CPX-2X4-ALO8-SWW7-M2, Back lit trougher

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 6200, 3800, Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 5000, 6200, 3800, Selectable
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)