2-Pole Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Item #: 169083
Cat #: 54502-2W
UPC: 078477124932
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Framed Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - White
Overview
15 Amp, 120/277 Volt, Toggle Framed Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - White
15 Amp, 120/277 Volt, Toggle Framed Double-Pole AC Quiet Switch, Commercial Grade, Grounding, White
Also known as: 078477124932, 54502-2W
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Poles: | 2 |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic, Nylon |
Color: | White |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Material: | Thermoplastic, Nylon |
Poles: | 2 |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)