Pull Slick™ Rope

Item #: 1690663

Cat #: PS916-1200

UPC: 696859101311

Documents & Guides
Pull Slick™ Rope, Diameter: 9/16", Length: 1200', Strength: 39K lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pull Slick™ Rope, Diameter: 9/16", Length: 1200', Strength: 39K lbs
An innovative high performance fiber pulling rope.
Also known as: 696859101311, PS916-1200

Specifications

Diameter: 9/16 in
Length: 1200 ft
Type: Pull Rope
Diameter: 9/16 in
Type: Pull Rope
Length: 1200 ft

Customer Reviews

No reviews for this product
(0)