Transformer, Hazardous Location, Encapsulated, 45kVA, 480D Primary - 120/208YVAC, Secondary

Item #: 1690621

Cat #: TN2A0045KBKF

UPC: 803423151010

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Titan-N, Hazardous Location, Encapsulated, 45kVA, 480D Primary - 120/208YVAC, Secondary, Copper Wound, DQT6 Case, NEMA 4,

Overview

Transformer, Titan-N, Hazardous Location, Encapsulated, 45kVA, 480D Primary - 120/208YVAC, Secondary, Copper Wound, DQT6 Case, NEMA 4,
HPS Titan N encapsulated transformers offer an innovative design with technological improvements for industrial and hazardous applications. The transformer core and coil is completely encapsulated in epoxy and silica, providing excellent protection from airborne contaminants and prevents the ingress of moisture.
Also known as: 803423151010, TN2A0045KBKF

Specifications

Type: Hazardous Location, Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 4
Primary Voltage: 480 Delta
Type: Hazardous Location, Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 45kVA
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)