Totalizer, NUFLO MC-III, Explosion-Proof, Lithium Battery, 1" NPT Mount

Item #: 1690346

Cat #: 9A-50179024

UPC:

Documents & Guides
Totalizer, NUFLO MC-III, Explosion-Proof, Lithium Battery, 1 Inch NPT Mount, CSA Certified
Sign In or Register to view pricing and more.

No associated products found.

Overview

Totalizer, NUFLO MC-III, Explosion-Proof, Lithium Battery, 1 Inch NPT Mount, CSA Certified
Cameron NUFLO MC-III flow totalizers provide local or remote indication of total and rate in the user's preferred units of measure and also acts as an interfacing device to transfer real-time or historical information by analog or digital serial communication techniques to SCADA or automation systems
Also known as: 9A-50179024

Specifications

Diameter: 1 in
Material: Stainless Steel
Type: Lithium Battery, Flow Control
Diameter: 1 in
Type: Lithium Battery, Flow Control
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)