JBDX ROUND BASE UNILET W/LUGS

Item #: 169028

Cat #: JBDX-100L

UPC: 781381464154

Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: (4) 1 IN Tapped Openings, Knockouts: Yes, Height: 4-1/2 IN, Width: 6.13 IN, Depth: 2-1/16 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514A , UL File Number E2527, NEMA FB-1, For Use With Threaded Metal Conduit

Overview

UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: (4) 1 IN Tapped Openings, Knockouts: Yes, Height: 4-1/2 IN, Width: 6.13 IN, Depth: 2-1/16 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514A , UL File Number E2527, NEMA FB-1, For Use With Threaded Metal Conduit
Also known as: 781381464154, JBDX-100L

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)