
Enclosure, Single Door, NEMA 4/12, 30" x 20" x 10"
Item #: 169026
Cat #: CSD302010LG
UPC: 783510376796
Documents & Guides
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 30 x 20 x 10 Inch, Steel with Light Gray Finish
Sign In or Register to view pricing and more.
Overview
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 30 x 20 x 10 Inch, Steel with Light Gray Finish
nVent HOFFMAN HOFCSD302010LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510376796, CSD302010LG
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 10 in |
Height: | 20 in |
Width: | 20 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 20 in |
Material: | Steel |
Depth: | 10 in |
Width: | 20 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)