Wireway End Plate, 8" x 8", Type 12 Lay-In, Gray

Item #: 16901

Cat #: F88LP

UPC: 783510193607

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate without KO, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.

Overview

Wireway Closure Plate without KO, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Lay-In, Wireway.
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, the nVent HOFFMAN HOFF88LE9C gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510193607, F88LP

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)