125BR40HEAT24PK 120V 24/CS 1/SKU

Item #: 169008

Cat #: 125BR40HEAT24PK-120V

UPC: 046135154515

Sign In or Register to view pricing and more.
Documents & Guides
125W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS *Sylvania Part # 15451*

Overview

125W, 30 beam incandescent heat lamp with CLEAR lens for non MED application. BR40 design, MEDIUM SKIRTED BRASS BASE, 120 VOLTS *Sylvania Part # 15451*
Also known as: 046135154515, 125BR40HEAT24PK-120V

Specifications

Base: Medium Screw (E26)
Wattage: 125
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Heat Lamp
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Wattage: 125
Volts AC: 120
Type: Heat Lamp

Customer Reviews

No reviews for this product
(0)