SHOCKWAVE 75 Piece Impact Drill & Drive Set

Item #: 1690069

Cat #: 48-32-4030

UPC: 045242516230

Sign In or Register to view pricing and more.
Documents & Guides
SHOCKWAVE 75 Piece Impact Drill & Drive Set Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ Impact Magnetic Bit Holder (48-32-4511) (2) Phillips Bit 1" P1 (8) Phillips Bit 1" P2 (3) Phillips Bit 1" P3 (2) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (4) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (2) TORX® Bit 1" T15 (3) TORX® Bit 1" T20 (5) TORX® Bit 1" T25 (1) TORX® Bit 1" T30 (1) Slotted Bit 1" SL 1/8" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 1/4" (1) Phillips Bit 2" P1 (3) Phillips Bit 2" P2 (1) Phillips Bit 2" P3 (2) Square Bit 2" SQ1 (2) Square Bit 2" SQ2 (1) Square Bit 2" SQ3 (1) TORX® 2" T15 (2) TORX® Bit 2" T20 (2) TORX® Bit 2" T25 (2) TORX® Bit 2" T30 (1) Slotted Bit SL 2" 1/4" (3) Phillips Bit 3.5" P2 (2) TORX® Bit 3.5" T25 (1) 6" Phillips P2 Bit (1) TORX® Bit 6" T25 (1) P2/SQ2 Double Ended Bit (1) T20/T25 Double Ended Bit (1) Hex Shank Drill Bit 1/16 (1) Hex Shank Drill Bit 1/4" (1) Hex Shank Drill Bit 1/8" (1) Hex Shank Drill Bit 3/16" (1) Hex Shank Drill Bit 3/32" (1) Hex Shank Drill Bit 3/8" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Magnetic Nut Driver (1) 3/8" Socket Adapter (1) 3/8" Drive Thin Wall Deep Impact Sockets: 1/2" (1) 3/8" Drive Thin Wall Deep Impact Sockets: 9/16"

Overview

SHOCKWAVE 75 Piece Impact Drill & Drive Set Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) SHOCKWAVE™ Impact Magnetic Bit Holder (48-32-4511) (2) Phillips Bit 1" P1 (8) Phillips Bit 1" P2 (3) Phillips Bit 1" P3 (2) Phillips Reduced 1" PR2 Bit (1) Square Bit 1" SQ1 (4) Square Bit 1" SQ2 (1) TORX® Bit 1" T10 (2) TORX® Bit 1" T15 (3) TORX® Bit 1" T20 (5) TORX® Bit 1" T25 (1) TORX® Bit 1" T30 (1) Slotted Bit 1" SL 1/8" (1) Slotted Bit 1" SL 1/4" (1) Hex Bit 1" 3/16" (1) Hex Bit 1" 1/4" (1) Phillips Bit 2" P1 (3) Phillips Bit 2" P2 (1) Phillips Bit 2" P3 (2) Square Bit 2" SQ1 (2) Square Bit 2" SQ2 (1) Square Bit 2" SQ3 (1) TORX® 2" T15 (2) TORX® Bit 2" T20 (2) TORX® Bit 2" T25 (2) TORX® Bit 2" T30 (1) Slotted Bit SL 2" 1/4" (3) Phillips Bit 3.5" P2 (2) TORX® Bit 3.5" T25 (1) 6" Phillips P2 Bit (1) TORX® Bit 6" T25 (1) P2/SQ2 Double Ended Bit (1) T20/T25 Double Ended Bit (1) Hex Shank Drill Bit 1/16 (1) Hex Shank Drill Bit 1/4" (1) Hex Shank Drill Bit 1/8" (1) Hex Shank Drill Bit 3/16" (1) Hex Shank Drill Bit 3/32" (1) Hex Shank Drill Bit 3/8" (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Magnetic Nut Driver (1) 3/8" Socket Adapter (1) 3/8" Drive Thin Wall Deep Impact Sockets: 1/2" (1) 3/8" Drive Thin Wall Deep Impact Sockets: 9/16"
Our SHOCKWAVE™ 75 Piece Impact Drill & Drive Set feature bits engineered to be the Most Durable, Best Fitting driver bits on the market. Each impact drill and driver bit features Wear Guard Tip™ that delivers increased wear resistance which protects the fit over the life of the bit. The driver bits in this SHOCKWAVE™ bit set have optimized Shockzones for each tip type and length of the driver bit to absorb peak torque and prevent breaking. The impact driver bits are made from Custom Alloy76™ steel, heat treated based on tip type to extend the life of driver bits, providing you with up to 50X life vs. competitive impact driver bits. MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding jobsite applications.
Also known as: 045242516230, 48-32-4030

Specifications

Family / Style: SHOCKWAVE
Family / Style: SHOCKWAVE

Customer Reviews

No reviews for this product
(0)