LED Lamp, BR30, 9 Watt, 800 Lumen, 2700K, 120V

Item #: 1689568
Cat #: LED9BR30/DIM/HO/827/G6/RP
UPC: 046135404603
Sign In or Register to view pricing and more.
LED Lamp, BR30, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40460* *Sylvania Part # 40460*

Overview

LED Lamp, BR30, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40460* *Sylvania Part # 40460*
Rated up to 25,000 hours at 70% lumen maintenance, the SYLVANIA ULTRA HO LED bulbous reflector lamp offer years of service and reduce energy and maintenance costs.
Also known as: 046135404603, LED9BR30/DIM/HO/827/G6/RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Material: Plastic
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)