M12 FUEL™ 3/8" Digital Torque Wrench w/ ONE-KEY™ Bare Tool
Item #:
1689434
Cat #:
2465-20
UPC:
045242551514
Sign In or Register to view pricing and more.
Documents & Guides
Delivers up to 50% Faster Installation, Delivers Torque Accuracy up to +/-2% of full scale, Faster, More Productive Torque Reporting with ONE-KEY™
Overview
Delivers up to 50% Faster Installation, Delivers Torque Accuracy up to +/-2% of full scale, Faster, More Productive Torque Reporting with ONE-KEY™
The M12 FUEL™ 3/8 in. Digital torque wrench with ONE-KEY™ is the industry's first torque wrench with a motor, delivering increased productivity, precise torque accuracy, and user demanded reporting functionality. This tool delivers 50% faster installation time, replacing the hand tool or two tool installation process and providing more control to reduce the over torquing of fasteners. The 3/8 in. digital torque wrench provides 10 - 100ft-lbs of torque range and accuracy within 2% of full scale for torque critical fasteners. This battery powered torque wrench is equipped with Milwaukee ONE-KEY™ giving you the power to track, report, and manage your tool. This tool will record all of the fasteners that are saved and produce a downloadable report via ONE-KEY™ for the necessary parties requiring the data. ONE-KEY™ allows you to wirelessly connect to a smart phone to customize the tool settings, track its location, manage inventory, and lock the tool out for added security and protection for your investment.
Also known as: 045242551514, 2465-20
Specifications
Volts DC: | 12 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)