20A Vive Wireless Receptacle, Black

Item #: 1689281

Cat #: CAR2S-20-DTR-BL

UPC: 784276221979

Sign In or Register to view pricing and more.
Vive Wireless Receptacle, 20A Duplex, In Black

Overview

Vive Wireless Receptacle, 20A Duplex, In Black
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 15 A or 20 A split or duplex style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors. Communication with RF input devices, such as Pico wireless controls and/or Radio Powr Savr occupancy / vacancy sensors, is accomplished using Lutron Clear Connect RF Technology. These products are compatible with the Vive wireless hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. The hub enables control and monitoring of all Vive devices. The Vive wireless hub can be added at any time.
Also known as: 784276221979, CAR2S-20-DTR-BL

Specifications

Wattage: 1500
Volts AC: 120
Mounting: Box
Amps: 20
Family / Style: Vive
Wattage: 1500
Mounting: Box
Family / Style: Vive
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)