Overview
SUP H104 5/8X10 THD HGR ROD 5
Also known as: 616013301654, H104-5/8X10
Specifications
Diameter: | 5/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Plain |
Diameter: | 5/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)