LED Vapor Tight Fixture, 8', 65W, 5000K, 120-277V, Gray

Item #: 1688599

Cat #: VAPOR1B/065HUVD850/96EC/GR

UPC: 046135603648

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, 8 Foot, 65 Watt, 8500 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 1 per Case *Sylvania Part # 60364*

Overview

LED Vapor Tight Fixture, 8 Foot, 65 Watt, 8500 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 1 per SKU, 1 per Case *Sylvania Part # 60364*
For an energy-efficient solution, look to SYLVANIA​​​ Vapor ​T​ight luminaires as the preferred LED alternative to traditional HID or fluorescent luminaires - offering up to 69% in energy savings.​ Built for durability in rugged, dusty and damp conditions, these fixtures are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.​​
Also known as: 046135603648, VAPOR1B/065HUVD850/96EC/GR

Specifications

Lumens: 8500
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: Gray
Length: 8 ft, 96 in
IP/NEMA Rating: IP65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8500
Wattage: 65
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color: Gray
IP/NEMA Rating: IP65
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)