10W PAR30S LED Lamp, 27K

Item #: 1688595

Cat #: 10PAR30S/LED/827/F40/DIM/ULW/120V-6/1FB

UPC: 046677529796

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52979-2, Mdl # 929001320904. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 52979-2, Mdl # 929001320904. Rated for Wet Locations. ENERGY STAR® Qualified LED Lamp, 75W Equivalent.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677529796, 10PAR30S/LED/827/F40/DIM/ULW/120V-6/1FB

Specifications

Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)