Limit Switch, Roller Lever, 2.5" Length, .75"Diameter, Nylatron

Item #: 168857

Cat #: E50KL547

UPC: 782113302096

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.50 inches (63.5 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 2.50 inches (63.5 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.
At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable. Because that’s what really matters. And we’re here to make sure it works.
Also known as: 782113302096, E50KL547

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 2 1/2 in
Mounting: Device
Material: Nylatron
Diameter: 0.750 in
Length: 2 1/2 in
Material: Nylatron
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device

Customer Reviews

No reviews for this product
(0)