RJ Solar Rooftop Junction Box, Black

Item #: 1688558

Cat #: RJ-1

UPC: 635394589291

RJ Solar Rooftop Junction Box, Height: 8", Width: 8", Depth: 3.5", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

RJ Solar Rooftop Junction Box, Height: 8", Width: 8", Depth: 3.5", Polycarbonate, NEMA Type 3; NEMA Type 3R; NEMA Type 4; NEMA Type 4X, Black
The Solar RJ-1 rooftop junction box with flashing provides a safe, secure, and NEMA 4X watertight solution for the Solar installer to penetrate the roof for attic runs and make the proper wire connections. The product is designed to be simple to install, minimize time on the roof, while additionally providing higher levels of protection for the point of penetration in the roof as well as electrical connections inside the junction box.
Also known as: 635394589291, RJ-1

Specifications

Material: Polycarbonate
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 3
Material: Polycarbonate
IP/NEMA Rating: NEMA 3R, NEMA 3
Color: Black

Customer Reviews

No reviews for this product
(0)