LED High Bay, 144 Watt, 16000 Lumen, 110-277VAC, 5000K

Item #: 1688519

Cat #: HEA9MC4KN-BCG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, High Efficiency, 144 Watt, 16000 Lumen, 110-277 Volt AC, 5000K, 75 CRI, Glass Lens, Medium Beam Distribution

Overview

LED High Bay, High Efficiency, 144 Watt, 16000 Lumen, 110-277 Volt AC, 5000K, 75 CRI, Glass Lens, Medium Beam Distribution
The Dialight SafeSite® LED High Bay luminaire was designed specifically to replace conventional lighting in a wide variety of indoor & outdoor hazardous area applications. Its low profile light weight design and versatile mounting options make it ideal for High Bay applications for ATEX and IECEx classified hazardous area zones. Dialight’s long life LED luminaires are designed to meet the most demanding specification criteria while offering maximum energy savings, reduced maintenance costs, and a superior quality of light.
Also known as: HEA9MC4KN-BCG

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 144
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 144
Volts AC Range: 120 - 277
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)